Seed Spreaders
Hopper Seed Weight Capacity
Style
Grade
Brand
Width
Length
Height
Capacity
Color
Price
Related Products
The 80-Pound Residential Salt Spreader boasts a rugged powder coated steel frame and ergonomically-designed bail system, fully adjustable gate dial for salt or ice melt, and enclosed gears to withstand the elements. Snow/rain cover and salt grate are also included. These spreaders are packed with features that set them apart from the rest. Spiked auger helps agitate material and minimize clumping. Adjustable front and side baffles provide directional control of spread pattern. 12' Pneumatic tires provide stability over uneven terrain. The unit comes with a 2 year limited warranty on the ...
The 100-Pound Stainless Steel Professional Salt Spreader has a large one-piece hopper with rolled edges, a rugged stainless steel frame, solid linkage for full gate control, spiked auger to minimize clumping and improve product flow, enclosed metal gears with grease fitting, front and side baffle system for edge control, and wide tread 14' pneumatic tires for just about any terrain. Snow/rain cover and stainless steel salt grate are also included. Recommended for use with rock salt. Built to provide all of the features and functionality needed for reliable, efficient performance. The unit ...
The Chapin Pre-Treat and Ice Melt Backpack Sprayer is ideal for the professional and homeowner, great for pretreating and de-icing hard surfaces during the cold winter months. The 4-Gallon poly tank has a 4-inch mouth opening for easy filling and cleaning. Featuring a 3-stage filtration system to prevent clogging, a translucent poly tank for viewing of fluid level, poly wand, cushion grip poly shut-off, poly fan nozzle and padded shoulder straps with a lumbar support strap for fatigue free spraying. Features: 4-Gallon translucent tank with 4-inch mouth opening for easy filling and ...
Agri-Fab® versatile 60 Gallon Tow Behind Sprayer (Model 45-0590) will give you the opportunity to use either the boom spray to cover a large amount of area or the ability to use the Premium Pistol Grip spray gun for precision applications. The 100 psi, 4 GPM Remco diaphragm pump is designed for maximum efficiency to provide high hour application. This sprayer also comes with a break away boom, as an example if you where to hit one of side of the boom with a fence post the boom is spring loaded and will fall back on itself. Then you could get off the tractor pull the boom back out and ...
The Chapin SureSpray Select Sprayer is ideal for the homeowner. The 3-gallon translucent poly tank with Clean'n Easy Design has a large funnel-top opening for no mess filling and cleaning, the unique SureSpray™Anti-Clog Filter for clog-free spraying, poly shut-off and adjustable brass nozzle. Includes an on board measuring cup for accurate chemical mixing, a spray shield to protect plants, reinforced hose and ergonomic pump handle. Features: 3-Gallon funnel-top, translucent tank for easy filling and cleaning Compatible with common fertilizers, weed killers and pesticides Features unique ...