Take 15% off your entire order!

Offer applied at checkout

Dynamic Glycerine Filled Pressure Gages

Dynamic Glycerine Filled Pressure Gages

Dynamic Glycerine Filled Pressure Gauges Offer Accurate Measurements For High Vibration Levels and Dynamic Pressure Loads.

Dynamic glycerine filled pressure gauges feature wear-and-tear resistant stainless steel case and a phosphor bronze bourdon tube for long lasting durability. Large 2 -1/2" dial provides accurate, easy to read display. Dual Scale Psi & Bar and a Temperature Range of -40° to 180° F. Equipped with a brass connection (0-10,000 Psi), PSI varies. Port size is 1/4" NPT.