Jobsite Locks
Brand
Lock Type
Width
Length
Material
Height
Color
Price
Related Products
The 50 Position Key Lock Box from Barska features a hook-style cabinet that makes key organization easy and convenient. Included colored key tags allow the user to label each key for easy identification, and a glass door for quickly viewing the contents inside. The 50 Key Lock Box has four pre-drilled mounting holes and included hardware for installation. Features: 50 Numbered Key Hooks Glass Viewing Door 50 Large Colored Key Tags Mounting Hardware Lock Box Keys Outer Size (LxWxH): 15 inch x 3 inch x 21.75 inch
The 48 Position Key Lock Box features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are three rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a matte black coating. Ideal for home, office, apartment complexes, rental management companies, car lots, body shops, and many more. Backed by One Year Limited Warranty. ...
Master Lock® No. M5KASTS Magnum Laminated Steel Padlock Keyed Alike The Master Lock Commercial Magnum® No. M5KASTS Laminated Steel Padlock with Stainless Steel Body Cover, Keyed Alike - multiple locks open with the same key - features a 2in (51mm) wide laminated steel body encased in a stainless steel body cover for maximum strength and weatherability. The 3/8in (10mm) diameter octagonal shackle is 1in (25mm) long and made of chrome-plated boron carbide, 50% harder than hardened steel, offering maximum resistance to cutting and sawing. The 4-pin cylinder prevents picking and the dual ...
Secure up to 200 keys in this durable key cabinet safe, designed for both home or business use. A continuous piano hinge allows the door to be in line with the cabinet to have a full view of all the keys. The safe is equipped with two predrilled holes and mounting hardware are included for easy installation. 200 Position hooks allow you to hang keys with or without key tags or hang multiple keys with a key ring. Ideal for practical use for in homes, offices, apartment complexes, car lots, body shops, and more. Includes Labeled Key Shelves, Log Sheet, Mounting Hardware and Keys
Secure up to 36 keys in this durable key cabinet safe, designed for both home or business use. The combination lock can be reset for convenience or multiple user access. A continuous piano hinge allows the door to be in line with the cabinet to have a full view of all the keys. The safe is equipped with two predrilled holes and mounting hardware are included for easy installation. 36 Position hooks allow you to hang keys with or without key tags or hang multiple keys with a key ring. Ideal for practical use for in homes, offices, apartment complexes, car lots, body shops, and more. ...