Parts & Accessories
Availability
Special Price
Brand
Type
Length
Color
Price
Related Products
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
This high-grade tone and probe set comes in a divided pouch with a belt loop and flap. . Amplifier Probe: Amplifier Probe: Use to quickly trace and identify wires or cables, even when they are in a bundle Probe can work with any tone generator on the market Adjustable Volume level (1-9) for various work environments 9V batteries (included) provide up to 100 hours of use Earphone jack provided for headset Signal LED for strength indication . Tone Generator: Red/Black testing leads with alligator clips RJ-11 (6 position, 4 contact) standard modular jack 3-Position mode switch (OFF, CONT, ...
The Triplett CTX690 Network Toner and Probe Kit is designed specifically for locating and tracing cables on inactive or active networks, and live or dead phone lines, as well as coaxial video cabling systems. Today's media networks have a combination of twisted pair data, telephone voice, coax and security/alarm video wiring. It provides 2 selectable powerful Net and Tel tones allow cable installers and Datacom/Telecom technicians to plug directly into an active network, patch panel, network/telephone wall outlet or live phone line making it easy to quickly isolate the right wire/cable. ...
20MHz 2-Channel Digital Oscilloscope. Features: Dual-channel Oscilloscope with 3.8" (97mm) color LCD display Timebase Range: 5Ns To 5S/Div Glitch Capture:50Ns No Independently Floating Isolated Inputs Input Sensitivity: 5Mv/Div To 5V/Div Real Time Sample Rate: 100Ms/S Measurements: Voltage Difference And Time Difference Between Cursors Trigger Source: Ch1, Ch2
This RF EMF strength meter monitors high frequency radiation in the 50 MHz to 3.5 GHz range. Ideal for mobile phones, cell phones, base stations, locating RF hot spots, wireless network (Wi-Fi) RF detection, RF electro smog detection and microwave leakage. The meter comes complete with a 9v battery and carrying case. Features: Non-directional measurement with 3-channel (Tripak) measurement probe Max hold and average functions and manual store/recall of up to 99 data sets Audible alarm with a user-selectable threshold