Inside Diameter Measuring
Availability
Brand
Length
Height
Type
Color
Price
Related Products
Features: Supplied with Go and No-Go gages together Class 6H Standard ISO1502 Supplied with manufacturer inspection certificate
Standard ISO1502. Supplied with manufacturer inspection certificate.
Wrench is needed to install pins.Clamping bushes (.008-.281") are made of brass, clamping bushes (.281-1.010") are made of aluminum.
For twist drills with 118° angle, to check if the center of tip is concentric with the drill body. Made of stainless steel.
InSize Radius Gage Set, 1/64"-1/2" Range, 25 Pcs, 4804-25E Each piece has 3 concave and 2 convex gaging surfaces Supplied in storage pouch Radius Of Leaves Included:1/64, 1/32, 3/64, 1/16, 5/64, 3/32,7/64, 1/8, 9/64, 5/32, 11/64, 3/16,7/32, 15/64, 1/4, 17/64, 9/32, 5/16,11/32, 3/8, 13/32, 7/16, 15/32, 1/2"