Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3190970

MPN #: GWMSBSKCBMM

Gearwrench® 1/4", 3/8", 1/2" Drive Metric 74 Piece Bit Socket Modular Set

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. GWMSBSKCBMM is one of the wide collection of Modular Sets we offer that feature premium quality tools organized in sturdy foam storage trays. These chemical and solvent resistant trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. Foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the fine tools nests in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • Includes the most popular sizes of hex bit, Torx® bit, External Torx®, and triple square bit sockets
  • Bits made of S2 steel for strength and durability
  • S2 steel insert bits offer maximum strength
  • Heat-treated socket base for maximum durability
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
  • Standard large foam storage tray size: 20.25" x 13.5" x 2.0"
  • Lifetime warranty on the tools only
Includes:
  • (6) 1/4" Drive Hex Bit Sockets: 2mm - 6mm; (12) 3/8" Drive Hex Bit Sockets: 2mm - 12mm; (7) 1/2" Drive Hex Bit Sockets: 6mm - 19mm; (8) 3/8" Drive Long Ball End Hex Bit Sockets: 3mm - 10mm; (7) 3/8" Drive Hex Bit Impact Sockets: 4mm - 12mm; (7) 1/2" Drive Hex Bit Impact Sockets: 9mm - 15mm; (4) 3/8" and 1/2" Drive Extra Long Triple Square Bit Sockets: 6mm - 12mm; (13) 1/4", 3/8", and 1/2" Drive External Torx Bit Sockets: E4 - E24; (10) 1/4" and 3/8" Drive Long Torx Bit Sockets: T8 to T50


PRICE
$415.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleStandard
SizeVarious (Set)
Opening SizeVarious (Set) in
Set Size Range2 - 6, 2 - 12, 6 -19
Drive Size1/4, 3/8, 1/2 in

Product Details

TypeHand Socket Set
Measuring SystemMetric (MM)
Number of Pieces74
ColorMulti-colored
MaterialAlloy Steel
DescriptionBit Socket Set
Manufacturers Part NumberGWMSBSKCBMM
BrandGearwrench