Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Center Hole Diameter | 7/8 mm |
| Thickness | 3/16 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Series | 200 |
| Manufacturers Part Number | DA30004U |
| For Use With | Angle Grinder, Cordless Grinder, Floor-Wall Chaser, Marble Cutter |
| Grit | Diamond |
| Grade | Cubo-Octahedon |
| Tool Compatibility | Angle Grinder, Cordless Grinder, Floor-Wall Chaser, Marble Cutter |
| Abrasive Material | Diamond |
| Brand | Caterpillar |