Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portacool

Model # :WBB3160156

MPN #: PACA07001A1

Portacool® Apex™ 700 Portable Evaporative Cooler, 22 Gallon Cap., 120V, 1400 CFM, 5/16 HP

Product Description
Step into the future of cooling with Portacool® Apex™ 700™. Similar to the Portacool® Jetstream™ 230™, it's proudly designed and manufactured in the USA and is more than a cooler – it's a testament to cutting-edge engineering. With its sleek profile, it effortlessly cools a vast 700 sq. ft. space, delivering a robust high-velocity breeze up to an impressive 60 ft. Complemented by its automatic oscillating louvers, even the farthest corner feels the chill. And for a modern touch, with the Apex™ 700™, experience a new level of comfort and productivity at your fingertips with our CoolSync™ Technology and smartphone app. Stay cool, refreshed, and connected with Portacool®.

Features:
  • Space Optimization - Achieve maximum cooling without sacrificing space. Our slimmer profile and new front Intake allows you to place your Portacool® cooler against any wall
  • Rapid Cooling - Cool 700 sq. ft. in a flash!
  • Connectivity - Powered by Portacool® CoolSync™. Complete digital display with Wi-Fi capability. Control your environment from anywhere
  • Extend Cooling Reach - Our high-velocity cooler delivers a refreshing breeze up to 60 feet away
  • Digital Louver Control - The fan outlet directs the airflow with digital motors, enabling customized cooling zones at the touch of a button
  • Wishper-Quiet-Performance - Redesigned motor reduces noise to 53 dB, creating a tranquil environment while cooling
  • Smart Water Management - The Portacool® Apex™ series ensures worry-free operation with water level indicators, automatic shut-off, alerts and a 22 gallon water reservoir
  • Tough-Coat Textured Housing - Our roto-molded housings with textured design sets durability standards, guarding against harsh conditions and extending the cooler's lifespan
  • Unmatched Portability - Built-in handle and lightweight housing ensure easy transportation with a tilt and pull over any terrain
  • Easy Water Refill - Swiftly refill the tank via a convenient hatch, enabling seamless hose connections for uninterrupted cooling
  • Efficient Media Absorbency - Portacool's® proprietary advanced media technology delivers superior cooling, conserves water, and reduces costs. Our 8-inch media with Edgecoat adds unmatched performance and durability
  • Enhanced Water Distribution - Portacool's® Apex™ advanced system evenly distributes water, ensuring superior coverage and an enhanced cooling experience
  • Color - Black Textured
  • Material - MDPE


PRICE
$1,629.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth24 in
Height52 in
Weight88 lbs
Cord Length12
Coverage Area700 ft²
Media Depth8 in

Product Details

Assembly RequiredNo
Number of SpeedsVariable
ApplicationIndustrial
Fan TypeOscillating
Filter TypeRigid Media
Wattage480 W
MaterialPolyethylene
Phase1
Manufacturers Part NumberPACA07001A1
BrandPortacool
TypePortable
CFM1400 CFM
Internal Water Tank Capacity22 gal
Horsepower5/16 HP
ColorBlack
Amperage4 A
Hertz60 Hz
Capacity22 gal
Voltage120 V
Decibels43/53

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCSA, ETL Listed