Wausau Tile® Galet Concrete V Bench, 120"L x 84"W x 14"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade outdoor seating with the ZBGL05 Concrete V Bench, a durable and low-maintenance solution for public spaces. Crafted from reinforced precast concrete, this bench is built to withstand heavy use in parks, plazas, campuses, and other high-traffic areas. Its clean, modern design offers both functionality and aesthetic appeal, providing a versatile, long-lasting seating option that enhances the comfort and style of any outdoor environment. Galet concrete stone shaped bench features rounded edges and works great when combined with other Galet products.
PRICE
$4,079.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 84 in |
| Height | 14 in |
| Weight | 7329 lbs |
| Seat Length | 120 in |
| Seat Width | 84 in |
| Seat Height | 14 in |
Product Details
| Type | Curved Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | ZBGL05A25Y |
| Mounting Style | Surface |
| Collection | Galet |
| Brand | Wausau Tile |