Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3152171

MPN #: F-DF1-2901V59

Big Ass Fans® Hornet Destratification Fan, 30" Dia., 5749 CFM, 1/3 HP, 120V

Product Description
Lowers energy costs and optimizes working conditions by mixing layered air temperatures. Heavy-gauge steel frame and steel suspension cable system provide industrial-strength durability and safely secure to a variety of mounting structures. Ultra-efficient IP55-rated motor provides over 5,700 cfm of quiet airflow. BMS integration and fan grouping with optional BAFCon controller. Ideal for congested areas with obstructions such as tall racking, large machinery, and cranes. Optimal for spaces requiring strict climate control, such as pharmaceutical, chemical, and cosmetic storage facilities.

Big Ass Fans®, the world's leader in airflow solutions, introduces Hornet – our first-ever, industrial-focused, destratification fan specifically designed to deliver increased energy efficiency, better building performance, improved storage resiliency, and superior comfort, productivity, and safety to your most demanding applications.

A powerful, versatile, durable, and proven destratification fan, Hornet offers a simple solution to a complex problem - mixing warm air from the ceiling to the floor to provide a more even temperature distribution throughout your facility.

Features:
  • Cage and Housing: 1/8 inch (3 mm) steel spiral bottom guard, Heavy-gauge steel frame and hub, Vibration damping high-density polyethylene housing
  • Blades: Two precision- balanced aluminum blades
  • Power Cord: 10 ft. (3 m) cord with flying leads
  • Controls: On/Off Switch Control, Multi-Fan On/Off and Speed Control (requires BAFCon upgrade), BAS Integration (requires BAFCon upgrade)
  • Suspends from two
  • Mounting: #4 galvanized steel cables
  • Accessories: Stability Kit, Top Guard Kit, Automation and Multi- Fan Kit with BAFCon
  • Colors: Yellow and Black
  • IP Rating and Environment: IP55 Indoor use only
  • Max Operating Temperature: 104° F (40° C)


PRICE
$2,129.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width38 in
Height20-11/16 in
Weight78 lbs
Cord Length10 ft
Diameter30 in
Fan Diameter30 in

Product Details

Number of Blades2
Mounting LocationCeiling
Wattage385 W
MaterialPolyethylene
Phase1
Blade TypeAluminum
Manufacturers Part NumberF-DF1-2901V59
Indoor/OutdoorIndoor
Sound Level71
BrandBig Ass Fans
RPM1300 rpm
TypeIndustrial
CFM5749 CFM
Horsepower1/3 HP
ColorBlack
Amperage5 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingNon Oscillating

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscETL Listed