XPOWER 12" Diameter Tube Man Inflatable Blower Fan With LED Lights, 1 Speed, 1/3 HP, 2800 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Attract customers day or night with the 12 diameter BR-430L blower with LED lights. Drawing only 4.2 Amps, this energy efficient 1/3 HP motor produces up to 2800 CFM. An included 3.7 ft. stability safety pole will keep your inflatable upright even in windy weather. A rugged injection molded housing provides lightweight and durable construction. 1 Year Limited Warranty.
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/5 in |
| Depth | 15-1/5 in |
| Height | 17-1/9 in |
| Weight | 18.4 lbs |
| Cord Length | 15 ft |
Product Details
| RPM | 3200 rpm |
| CFM | 2800 CFM |
| Horsepower | 1/3 HP |
| Color | Black |
| Number of Speeds | 1 |
| Amperage | 4.2 A |
| Hertz | 60 Hz |
| Style | Tube Man |
| Voltage | 120 V |
| Stackable | Yes |
| Material | Polypropylene |
| Description | Inflatable Blower W/ LED Lights |
| Manufacturers Part Number | BR-430L |
| Indoor/Outdoor | Indoor/Outdoor |
| Drying Positions | 1 |
| Brand | XPOWER |
Warranty
| Warranty | 1 yr |