Features:
- Genuine Portacool® Authorized Replacement Part
- Replacement parts come preassembled and with quick connect in place for easy installation
- Installation resources are provided online and through Portacool's customer care team
Weights & Dimensions
| Width | 5 in |
| Depth | 38 in |
| Height | 5 in |
| Weight | 4 lbs |
Product Details
| Type | Media Flap |
| Manufacturers Part Number | FLPR0009-01K |
| For Use With | Apex 1200 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |