MasterStat Digital Evaporative Cooler Thermostat 110423-2
|
Questions & Answers (0)
Product Description
The MasterStat digital thermostat is designed to operate a 2-speed fan motor, a small water pump motor, and an optional water purge pump. It has a easy to read backlit LCD display. It also features a pre-wet mode to ensure your pads are full saturated prior to the pump being activated. Designed to control any ducted evaporative cooler with a 2-speed motor up to 1HP @ 120 V or 2HP @ 240 V,Easy to install in an existing outlet box - minimal wiring required,If power is interrupted while unit is operating, the unit will resume in the mode active during power loss,The onboard sensor has a control range of 50 to 90 degrees F,Control box dimensions are 6.25"w x 8"h x 2.38" d, Kit includes wall control thermostat, 2-speed control, wire nut for common earth connection; spare 3.15 Amp fuse for control, jumper wire for link to N-link. Works with any ducted evaporative cooler with a 2-speed motor up to 1HP @ 120 V or 2HP @ 240 V
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 3 in |
| Depth | 6-11/16 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Themostat |
| Includes | 1 wall control thermostat; 1 control box |
| Package Quantity | 1 |
| Manufacturers Part Number | 110423-2 |
| For Use With | Master Cool Evaporative Coolers |
| Brand | MasterStat |
Warranty
| Warranty | 1 yr |