Features:
- Compatible with all Portacool® portable evaporative coolers
- Genuine Portacool® Authorized Replacement Part
- Installation resources are provided online and through Portacool's® customer care team
Weights & Dimensions
| Width | 3 in |
| Depth | 4 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Drain Cap |
| Manufacturers Part Number | INJR0093K |
| For Use With | All Apex Series Coolers |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |