- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
ZOLL® Mobilize Trauma Kit Refill, Item 5, Biohazard Bag, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.49
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 1.75 mil |
Product Details
| Type | Biohazard Bag |
| Capacity | 25 gal |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 8911-000220-01 |
| Brand | ZOLL |