Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115817

MPN #: F13197-0000

Bel-Art Biohazard Disposal Can with Lift-Up Cover 131970000, Fits 19" x 23" Bags, Red, 1/PK

Product Description
Bright red safety disposal container is suitable for biological/biohazard materials, broken glass, recyclables or other waste and sized for benchtop or floor placement.

Features:
  • One piece hinged lid protects users from contact with contents; helps retain odors and contain airborne contaminants
  • Molded of polypropylene for long service life
  • Puncture-resistant; autoclavable at 121°C (250°F)
  • 19 x 23" autoclave bags (13164-1923 or 13165-1923) fit perfectly and are secured with an internal stainless steel wire bar
PRICE
$82.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth12 in
Height11-1/2 in

Product Details

TypeBiohazard Disposal
ColorRed
For Use With19" x 23" Bags
Capacity6 gal
Lid TypeHinged Lid
MaterialPolypropylene
Package Quantity1
DescriptionBiohazard Disposal Can with Lift-Up Cover
Manufacturers Part NumberF13197-0000
BrandBel-Art