Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portacool

Model # :WBB3160149

MPN #: MNTR0001K

Portacool® Motor Support Arms For Apex™ 4000 & Jetstream 260 Portable Evaporative Coolers

Product Description
Portacool® Replacement Motor Support Arm.

Features:
  • Genuine Portacool® Authorized Replacement Part
  • Replacement parts come preassembled and with quick connect in place for easy installation
  • Installation resources are provided online and through Portacool's® customer care team
  • Dimension (WDH): 3"W x 1"D x 18"H
  • Weight: 1 lb.
  • Warranty: 1 Year


PRICE
$56.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth18 in
Height1 in
Weight1 lbs

Product Details

TypeMotor Support
Manufacturers Part NumberMNTR0001K
For Use WithApex 4000 & Jetstream 260
BrandPortacool

Warranty

Warranty1 yr