- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
ZOLL® Mylar Emergency Blanket, 84"L x 52"W, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.49
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 52 in |
| Size | 84"L x 52"W |
Product Details
| Type | Mylar Emergency Blanket |
| Number of Pieces | 1 |
| Material | Polyester Film |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 8911-000240-01 |
| Brand | ZOLL |