First Aid Only SmartCompliance Refill Emergency Blanket, 52" x 84", 1 Per Bag
Write a Review
|
Questions & Answers (0)
Product Description
One aluminized thermal rescue blanket. Perfect for standalone first aid or as a refill for a kit. Measures 84-inches length by 52-inches width. Great to keep in an emergency vehicle.
PRICE
$2.48
44
44
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 4 in |
| Height | 3 in |
| Weight | 0 lbs |
Product Details
| Type | Refill |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Emergency Blanket Refill |
| Manufacturers Part Number | 91354 |
| Brand | First Aid Only |