- Crafted from high-performance, flame-resistant materials, these blankets are engineered to suppress and mitigate the devastating effects of arc flash events
- Designed to divert energy away from the worker while performing underground or confined space tasks
- Made with Kevlar® rope straps to safely secure the blanket for use
- Easily stored and transported, our arc flash suppression blankets are a practical solution for ensuring safety without the bulk
- Each blanket comes with an orange nylon carrying bag
Oberon® ARC Arc Flash Suppression Blanket Kit, 15ka, 4' x 5', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,095.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 48 in |
| Size | 4' x 5' |
Product Details
| Type | Suppression Blanket |
| Material | Aramid |
| Package Quantity | 1 |
| Description | Arc Flash Suppression Blanket Kit |
| Color | Yellow |
| Manufacturers Part Number | ARCBKT-15KA-S |
| Brand | Oberon |