ZOLL® Premium Molded Carry Case For AED 3, Black
Write a Review
|
Questions & Answers (0)
Product Description
Premium molded carry case for secure transport and storage of ZOLL® AED 3 devices. In addition to the ZOLL® AED 3 with preconnected CPR Uni-padz electrodes, the standard carry case can also hold a backup set of CPR Uni-padz.
PRICE
$205.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 5 in |
| Height | 14 in |
Product Details
| Type | Molded Carry Case |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8000-001250 |
| Brand | ZOLL |