Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seca

Model # :WBB3091523

MPN #: 4320000009

Seca® 432 Carrying Case For Seca® 535 Spot Check Vital Signs Monitor

Product Description
The high-quality carrying case seca 432 can hold the seca mBCA 525 or seca mVSA 535 as well as further accessories such as electrodes, documents or power adapters. All parts can be safely stored in the customized separate compartments. Since the bag's material is durable and water-resistant, it is especially suitable for mobile use.

Product Properties:
  • Convenient. Comfortable transport with adjustable shoulder strap
  • High-quality: made of robust nylon
  • Transport safety. Water and dust resistant
  • Color Family: Black
  • Material: Nylon
  • Latex Free
  • Limited Warranty of 2 Years


PRICE
$325.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width11-5/8 in
Height12-3/16 in
Weight2 lbs

Product Details

TypeCarrying Case
Manufacturers Part Number4320000009
BrandSeca