- Heavy Duty As a dilution rate of 4 oz. per gallon of water, FS Formula 4089 rapidly removes dirt, grease and grime from a variety of surfaces.
- Chlorinated Aids in the removal of protein, blood, and stains, as well as deodorizes.
- High Foaming Thick stable foam clings to vertical surfaces allowing a longer contact time.
- USDA Applicable May be used in any federally inspected meat and poultry plant.
Zep FS Formula 4089 Heavy Duty, High Foaming, Chlorinated Detergent, 20 Gallon Drum, 1 Drum
Write a Review
|
Questions & Answers (0)
Product Description
Recommended for heavy duty high foaming cleaning in food processing facilities. Great for use in: bakeries, wineries, breweries, dairies, seafood processing plants, red meat processing, canneries, poultry plants, and egg processing facilities.
PRICE
$429.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 gal |
Product Details
| Scent | Bleach |
| Applicable Materials | Steel, Stainless Steel, Concrete, Ceramic Tile, Quarry Tile |
| Size Type | 20 Gallon Drum |
| Helps Remove | Protein, Blood, Smells, Stains |
| Package Quantity | 1 Drum |
| Description | Heavy Duty Chlorinated Detergent |
| Manufacturers Part Number | 246550 |
| For Use With | Bakeries, Wineries/Breweries, Food Processing Plants |
| Dilution Ratio | Multiple |
| Brand | Zep |