Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178497

MPN #: 957238409

Diversey™ Suma Diverpak Premium Heavy Duty Dish Detergent, Unscented, 9 lb. Capsule, 4/Case

Product Description
Premium, encapsulated, heavy-duty dish detergent designed to deliver optimum cost in use across a wide range of water conditions and soil loads. Not for soft or precious metals. White powder with no fragrance added.

Features
  • Highly concentrated formula provides one-pass cleaning even under heavy soil loads
  • Hands-off packaging allows for ease of use
  • Certifications: Kosher, Halal, Letter of No Objection
  • Heavy duty dish detergent for mechanical warewash


PRICE
$525.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9 lb

Product Details

StylePowder
TypeDishwashing Detergent
ScentUnscented
Applicable MaterialsDishes, Glassware, Utensils
Size Type9 lb. Capsule
Helps RemoveFood, Grease
Package Quantity4 Bottles
DescriptionEncapsulated Heavy-Duty Dish Detergent
Manufacturers Part Number957238409
For Use WithGeneral Purpose, Kitchen
BrandDiversey