Spray Nine® Grez-off Heavy-Duty Degreaser, 32 oz Spray Bottle, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Quickly and easily degrease the gunkiest engines and parts. Fast-acting surfactants penetrate, permeate and remove grime, heavy grease, lubricants, crude oil, hydraulic fluid, tar and more. The degreaser formula is water-based, solvent-free, non-combustible, non-flammable and fume-free.
PRICE
$245.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Degreaser |
| Capacity | 32 oz |
| Scent | Unscented |
| Applicable Materials | Asphalt, Ceramics, Cement, Enamel, Fiberglass, Laminates, Metal, Plaster, Plastic |
| Packing Type | Spray Bottle |
| Package Quantity | 12 Bottles |
| Physical Form | Liquid |
| Application | Degreaser/Cleaner |
| Manufacturers Part Number | 22732 |
| Brand | Spray Nine |