- Portacool® replacement fan and motor assembly for the Apex portable evaporative cooler is a genuine authorized Portacool replacement part and designed to meet the exact performance requirements of Portacool-branded portable evaporative coolers
- Fits Portacool® Apex 500
- Installation skill level - comes preassembled for easy replacement
- Complete kit - motor and hardware included for quick and easy installation
- Service Assurance - backed by Portacool's® customer service experts
Portacool® Replacement Fan & Motor Assembly Kit For Apex 500 Portable Evaporative Coolers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$879.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 11 in |
| Weight | 30 lbs |
Product Details
| Type | Motor |
| Manufacturers Part Number | BLWS0014K |
| For Use With | Apex 500 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |