- Portacool® and Jetstream replacement power cord with GFCI- 12' - 16AWG (120V/15A) is a genuine authorized Portacool® replacement part and designed to meet the exact performance requirements of Portacool®-branded portable evaporative coolers
- Quick connections for quick and easy installation
- Service Assurance - backed by Portacool's® customer service experts
- Fits Portacool® Apex 500, 700 and Portacool® Jetstream 220, 230, 250, and 260 with the exception of the Jetstream 270 Evaporative Coolers
- Compatible with discontinued Portacool® Jetstream 240 and Portacool® Classic 163SVT
- Replacement parts come preassembled and with quick connect in place for easy installation
- Installation resources are provided online and through Portacool's® customer care team
Portacool® Replacement 12' Power Cord w/ GFCI For Apex & Jetstream Series Evaporative Coolers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$89.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 12 in |
| Height | 1 in |
| Weight | 3 lbs |
Product Details
| Type | Power Cord |
| Manufacturers Part Number | ECDR0023K |
| For Use With | Apex & Jestream Series Coolers |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |