Dukal Gauze Sponge, 4" x 4", Sterile Tray, 16-Ply, 10/Tray, 128 Tray/Case
Write a Review
|
Questions & Answers (0)
Product Description
USP Type VII gauze, 100% woven cotton, Packaged in rigid plastic tray with peel back lid, Sponges are banded in 10s to ensure accurate count, Used for a number of applications including: general wound care, dressings, prepping, wound packing, and debriding, Highly absorbent and offers exceptional clinical performance.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
Product Details
| Type | Gauze Sponge |
| Material | Woven Gauze |
| Sterile | Yes |
| Package Quantity | 1280 |
| Manufacturers Part Number | 416-10 |
| Brand | Dukal |