- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
- To cover large size wounds with minor bleeding and to stabilize impaled objects
- Sterile multi-trauma gauze dressing (10" x 30")
ZOLL® Sterile Multi-Trauma Gauze Dressing, 10" x 30"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.49
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 10 in |
| Size | 10" x 30" |
Product Details
| Type | Sterile |
| Material | Cotton |
| Sterile | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 8911-000190-01 |
| Brand | ZOLL |