First Aid Only 2"x 4 yd. Conforming Gauze, Non-Sterile, 10/box
Write a Review
|
Questions & Answers (0)
Product Description
Use this 2" stretch gauze roll to provide firm compression on any wound. The compress is flexible to conform to wounds of any size while keeping the site clean and resistant to bacteria. The woven gauze elimatinates loose ends, providing a soft and comfortable bandage for the next first aid emergency.
PRICE
$7.80
14
14
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 2 in |
| Weight | 0.2 lbs |
Product Details
| Type | Conforming Gauze |
| Case Type | Box |
| Material | Gauze |
| Package Quantity | 10 |
| Description | Conforming Gauze |
| Color | White |
| Manufacturers Part Number | H245 |
| Case Material | Cardboard Box |
| Brand | First Aid Only |