Whether you're dishing up hot or cold meals, these durable paper food containers help you put your best food forward. Package heart soup, pasta, frozen yogurt and more with confidence. The wide mouth and squat profile make it easy to fill and enjoy. Worry less about unexpected messy situations, like leaks and excessive condensation this container has a moisture-resistant lining. Ensure freshness and cleanliness when paired with a compatible lid (sold separately). From food delivery to ice cream shop takeout, these containers have you covered.
SOLO® Flexstyle Double Poly Food Combo Packs, 32 oz, White, Paper, 25 Cups & Lids, 10 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Height | 5-5/16 in |
| Size | 32 oz. |
Product Details
| Type | Paper container |
| Color | White |
| Capacity | 32 oz |
| Made in the USA | Yes |
| Material | Paper |
| Number of Compartments | 1 |
| Package Quantity | 250 |
| Manufacturers Part Number | KHB32A-2050 |
| Microwavable | No |
| Shape | Round |
| Brand | Dart |