Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




InSize

Model # :WBB3127492

MPN #: 2171-250

Insize 0-360° Electronic Protractor, 10"L

Product Description
Buttons: on/off, hold (keep the reading), zero, ABS (absolute and incremental measurement)Fix the locking screw at 4 positions for different measuring ranges: 0°~225°, -225°~0°, -45°~180°, -180°~45°. Remove the locking screw for 360° range. With level vial. Battery CR2032. Automatic power off.

PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width3-15/16 in
Max Measurement360°

Product Details

TypeProtractor
DigitalYes
ColorSilver
Accuracy(+/-)0.15° °F
IncludesAnalogue Quadrant, Level Vial, Locking Screw, Battery
MaterialStainless Steel
Graduation0.05°
DescriptionElectronic Protractor
Manufacturers Part Number2171-250
BrandInSize