- 360°digital protractor
- Miter Cutting Gauge: Built-in miter join cut calculations
- Crown Molding Gauge: Built-in compound cut calculations
- 7"/175 mm blades
- 5"/120 mm scales in 16ths & 1 mm on black anodized aluminum blades for better performance and stability
- Laser etched measuring scales for better contrast and easy to read
- Large LCD digital displays in degrees
- Locking screws on reverse side
- Zero at any position
- Reverse reading function
iGAGING® 360° Smart Miter & Protractor with 7" Aluminum Blades
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 |
| Width | 2-3/16 in |
| Height | 3/4 in |
Product Details
| Type | Protractor |
| Material | Aluminum |
| Graduation | 0.01 |
| Description | Digital Protractor |
| Color | Black |
| Manufacturers Part Number | 35-477 |
| Accuracy | ±0.3 °F |
| Brand | iGAGING |