Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WB534608

MPN #: 54-422-500-0

Fowler 54-422-500-0 IP54 Mini Mag PLUS Protractor with Back Light

Product Description
Fowler 54-422-500-0 IP54 Mini Mag PLUS Protractor with Back Light

The Mini-Mag PLUS Protractor provides instant 360° digital inclination display of any angle with the additional unique feature of embedded magnets on both sides and the bottom which make it ideal for a variety of measurements along with a USB rechargeable battery, a backlit display, Tilt% function and IP54 protection against water, oil, and fluids. IP54 protected against debris and fluids.

Features:
  • USB rechargeable battery with status light (cable included)
  • Backlit display
  • Tilt % function
  • Auto off after 5 minutes
  • Embedded magnets on sides and bottom (3.5lb. pull)
  • Measuring range: 360° (4 x 90)
  • Display automatically inverts
  • Resolution: 0.05°
  • Accuracy: ± 0.2°
  • Repeatability: 0.05°
  • Hold feature
  • Zero function
  • Smaller size: 2.12" x 2.12" x .9"
  • Light weight: 2.7 oz.
  • Anodized alloy housing.
PRICE
$195.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width3 in
Height12 in
Tolerance.2°

Product Details

PowerRechargeable
DisplayLCD
CaseYes
Battery Life2 Hours
Accuracy(+/-).2° °F
Auto CalibrationNo
Temperature Range10-40°C °F
Power SourceBattery
Mechanical Or DigitalDigital
Voltage5 V
ChargerUSB
DescriptionMini Mag PLUS Protractor with Back Light
Display Resolution.05°
Manufacturers Part Number54-422-500-0
Measuring Accuracy+/- .2°
IndicationElectronic
BrandFowler

Warranty

Warranty1 Year Limited