- Use to keep your inventory in order
- White carbonless bond with 10 point manila base stock
- Tags feature a 3/16", reinforced, tear resistant eyelet
- Tags may be attached with string or wire
- Pre-cut, 12" unpolished cotton string available separately (Part # G2501)
- Pre-cut 12", 26 ga tag wire available separately (Part # G2500)
Model # :WBB43306
MPN #: G15011
2 Part Carbonless Inventory Tags, 0-499, #8, 6-1/4"L x 3-1/8"W, 500/Pack
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/8 in |
| Size | 8 |
| Eyelet Size | 3/16 in |
Product Details
| Color | Tan |
| Fastener | Plain |
| Recyclable | Yes |
| Style | 2-Part Carbonless |
| Number Sequence | 0001-0499 |
| Material | 10 Point Cardstock |
| Package Quantity | 500 |
| Manufacturers Part Number | G15011 |
| Paper Stock | 10 Point |