- Premium Grip Cap features molded TPE sealing rings; design ensures integrated O-ring will never slip out of place. Striped TPE grips on cap edge enable secure handling under all conditions
- Easy -3/4 turn to open and close
- Grip band tubes feature ribs that provide exceptional gripping surface and lessen movement during centrifugation
- Self-standing re-sealable bags offer a unique storage solution
- High temperature resistivity range – shatter/crack resistant and ideal for boiling
- Made in the USA
CELLTREAT® 0.5mL Screw Top Micro Tube & Cap, Self-Standing, Grip Band, Green, Sterile, 500PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9/16 in |
| Width | 9/16 in |
| Height | 1-3/4 in |
| Size | 45x13mm |
Product Details
| Type | Tubes |
| Graduated | N |
| Color | Natural |
| Packaging | Grip Band |
| Capacity | 0.5mL ml |
| Closure Type | Screw |
| Sterile | Yes |
| Material | Polypropylene |
| Description | Tubes |
| Package Quantity | 500 |
| Manufacturers Part Number | 230810 |
| Max RCF | 20000 |
| Cap Color Family | Green |
| Brand | CELLTREAT Scientific Products |