Amber VOA Vials or borosilicate glass vials KaptClean® for Volatiles are designed for EPA volatile organic analysis (VOA). Package Quantity of 72.
Qorpak® 27.75 x 57mm 5 dram Amber Vial with24-400 Green Thermoset Cap, Cleaned, 72PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
| Height | 3 in |
| Weight | 5 |
| Size | 27.75 x 57mm |
| Diameter | 27.75mm |
Product Details
| Neck Finish | 24-414 |
| Color | Amber |
| Capacity | 20ml ml |
| Closure Type | Green Thermoset F217 & PTFE |
| Material | Amber Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 72 |
| Manufacturers Part Number | GLC-12579 |
| Grade | Cleaned for Volatiles |
| Cap Color Family | GREEN |
| Brand | Qorpak |