Features:
- Bags are both moisture and puncture resistant
- No additional cushioning needed
- Mailers may be stapled or taped to close
- Dimensions mentioned are the inside dimensions of the product
Model # :WBB40294
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Inside Length | 8-3/4 in |
| Inside Width | 4-7/8 in |
Product Details
| Bag Number | #00 |
| Material | Paper |
| Package Quantity | 250 |
| Color | Brown |
| Manufacturers Part Number | B40294 |
| Closure | Open End |
| Brand | Global Industrial |
| Recyclable | Yes |