Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40003

Global Industrial™ Self Seal Bubble Mailer w/Tear Strip, #00, 5"W x 10"L, Golden Kraft, 250/Pk

Product Description
Self-Seal Bubble Mailers with Tear Strip #00, 5" x 10" Golden Kraft, 250 Pack

Bubble lined mailers provide light-weight protection for your products.

Features:
  • Mailers feature a 3/16" high slip bubble lining for easy insertion of products
  • Peel and stick lip provides a secure, tamper evident closure
  • Pull tear strip for quick and easy opening
  • Recycled golden kraft paper exterior


PRICE
$98.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
98.95
Buy 3 units - 5 units
94.95Save $4.00 (4%)
Buy 6+ units
91.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width5 in
Inside Length8-3/4 in
Inside Width4-7/8 in
Bubble Lining3/16 in

Product Details

Bag Number#00
MaterialKraft Paper/Bubble
Package Quantity250
ColorBrown
Manufacturers Part NumberB40003
ClosureSelf Seal with Tear Strip
BrandGlobal Industrial