- Ceramic Anvil and Spindle
- Easy to reach lifting lever
- Baked enamel finish
- Spring loaded spindle
- Easy grip handle
Mitutoyo 7304A 0-1" Flat Standard Dial Thickness Gauge
Write a Review
|
Questions & Answers (0)
Product Description
.001" X 1" Dial Thickness Gauge, .4" Dia. Flat Anvil, Ceramic Anvils
PRICE
$209.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 1 in |
| Min Measurement | 0 in |
| Min Size | 0 / 0MM in |
| Resolution/Graduation | 0.001 in |
| Range | 0-1" |
Product Details
| Digital | No |
| Type | Thickness Gage |
| Dial Face Color Family | White |
| Series | 7 |
| Data Output | No |
| Resolution | .001" |
| Style | Flat Anvil Dial |
| Mechanical Or Digital | Mechanical |
| Accuracy (+/-) | 0.002 in |
| Fraction Option | No |
| IP Rating | None |
| Features | Ceramic Spindle and Anvil |
| Manufacturers Part Number | 7304A |
| Output | No BTU |
| Resolution Or Graduation | .001 in |
| Brand | Mitutoyo |