- Absolute Encoder ensures all settings and readings maintained for the life of the battery (even when the power is turned off)
- Base and measuring faces are hardened and micro-lapped
- SPC data output
- 20,000 Hour battery life under normal conditions
- Slider lock screw
Mitutoyo 571-214-10 18"/450MM Digimatic Depth Gage W/ SPC Output
Write a Review
|
Questions & Answers (0)
Product Description
18"/450mm X .0005"/0.01mm Digimatic Depth Gage, With SPC Output
PRICE
$1,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Width | 9-13/16 |
| Data Output Cable - 80 Inch | 05CZA625 in |
| Metric or Inch | Inch,Metric in |
| Data Output Cable (40") | 05CZA624 in |
| Base Size | 9.8 in |
| Min Measurement | 0 in |
| Max Measurement | 450 in |
| Resolution/Graduation | 0.01 mm |
| Range | 0-18 |
Product Details
| Case | Yes |
| Accuracy | 0.002 IN °F |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| IP Rating | None |
| Manufacturers Part Number | 571-214-10 |
| Brand | Mitutoyo |
| Battery Type | SR44 |
| Type | Depth Gage |
| Digital | Yes |
| Measuring Face Material | Stainless Steel |
| Series | 571 |
| Data Output | Yes |
| Style | General Purpose |
| Accuracy (+/-) | 0.002 in |
| Fraction Option | No |
| Description | Digimatic Depth Gage |
| Number of Rods | 1 |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |