- Accepts test indicators with dovetail clamping mechanism
- Dial gauges can be held by the 3/8" or 8mm diameter stem or by the lug backing plate
- Arm has 3 articulating joints that can be locked with the single hand knob
- The rotary knob switches natural magnet on or off
- The precision surfaces and the bottom V are securely fastened to the ferrous work piece or machine table when the rotary knob is in the on position
- 132 lb / 60kg magnetic pull
- Packaging: Cardboard box
- Working Range Angle - 150°
- Magnetic Base Size - 60x50x55mm
Asimeto 7602021 Articulating Arm Magnetic Base 60kg 280mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Slot Size | 6.5mm |
| Min Outside Diameter | None in |
Product Details
| Style | General Purpose |
| Type | Magnetic Base |
| Power Source | None |
| Fraction Option | No |
| Description | Magnetic Base |
| Manufacturers Part Number | 7602021 |
| Data Output | No |
| Brand | Asimeto |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |