Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mitutoyo

Model # :WBB611423

MPN #: 516-902-26

Mitutoyo 516-902-26 Gauge Blocks

Product Description
81Pc. Set, Inch, Rectangular, ASME 0

Features:
  • Serial number is marked on each block
  • Provided with NIST traceable certification
  • Supplied in wood case
  • Made from high-carbon high-chrome steel
  • High dimensional stability
  • Calibration Grade 0
  • Number of Range 1 Blocks - 9
  • Length Range 1 - 0.1001 to 0.1009 In
  • Range 1 Step - 0.0001 In
  • Number of Range 2 Blocks - 49
  • Length Range 2 - 0.101 to 0.149 In
  • Range 2 Step - 0.001 In
  • Number of Range 3 Blocks - 19
  • Length Range 3 - 0.05 to 0.95 In
  • Range 3 Step - 0.05 In
  • Number of Range 4 Blocks - 4
  • Length Range 4 - 1 to 4 In
  • Range 4 Step - 1 In


PRICE
$2,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleInch Block
Manufacturers Part Number516-902-26
TypeGage Block
MaterialSteel
BrandMitutoyo