Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193088

MPN #: 01205

Guardian 01205, 2' Shock Absorbing Extension Lanyard Single Leg

Product Description
The Guardian Fall Protection Extension Lanyard offers the convenient option of lengthening a full-body harness dorsal D-ring, making it easier to attach to. The snap hook component of the Extension Lanyard attaches directly to the dorsal D-ring, and then the Extension Lanyard D-ring becomes the new harness connection point. This product is ideal for workers who cannot comfortably reach their harness dorsal D-ring, as well as to attach a shock absorbing component to a lanyard that is not compatible for use in Fall Arrest applications. It is always important to consider the fully extended 18 inches of the shock absorber for fall clearance and free fall calculations.

Features:
  • Lightweight and durable
  • Retrofit cable SRL to SRL-LE
  • Retrofit non-shock lanyard to use in fall arrest
  • 2' Maximum Free Fall Allowed - 6' Total Fall Distance Potential (2' of Free Fall and 48" of Deceleration)
PRICE
$61.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 250 units
61.95
Buy 251 units - 2000 units
59.95Save $2.00 (3%)
Buy 2001+ units
57.95Save $4.00 (6%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Weight Capacity130-310 lbs
Weight2 lbs
Hook Opening7/8 in
Extended Length6' in
Tensile Strength5,000 lbs
Working Length2'

Product Details

TypeShock Absorbing Extension
Ring TypeD-ring
Number of Legs1
ColorYellow
Anchorage ConnectionSnap Hook
MaterialNylon, Polyester
DescriptionShock Absorbing Extension Laynard, Single Leg
Manufacturers Part Number01205
Harness ConnectionD-Ring
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI Z359.13-13, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910