Model # RL-8-5155, 1-3/4" wide x 8' long, polyester webbing with a locking snap hook permanently attached. Unit locks within a few inches when a fall is sensed. Integral shock absorber pack protects against overloading. Housing is made of heavy-duty steel with a chemical, environmental, and impact resistant PVC cover.
Gemtor RL-8-5155, Self Retracting Lanyard - Snap Hook - Polyester Webbing - 8'
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Lifeline Width | 1-3/4 in |
| Lifeline Length | 8 ft |
| Lifeline Diameter | 1-3/4 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Polyester Webbing, PVC Core |
| Number of Legs | 1 |
| Color | Multi-Colored |
| Mounting Location | Overhead |
| Anchorage Connection | Snap Hook |
| Cable Material | Polyester Webbing, PVC Core |
| Hardware Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RL-8-5155 |
| Housing Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Gemtor |