Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3182220

MPN #: 3400018

Guardian Arc Flash Shock Absorbing Lanyard, Fixed, Dual Leg, Steel Snap Hook, 6'L

Product Description
Designed and built with superior heat and burn resistant materials like Kevlar® and Nomex® blended webbing, the Arc Flash external shock absorbing lanyard is designed for use in environments where the risk of arc flash or extreme heat exists. This option provides a lightweight and economical option for users requiring an ASTM F887 connecting device as part of their height safety solution.

Features:
  • Meets ASTM F887 Arc Flash Standards
  • High strength, 3600 lb. gate hooks
  • Dual-action snap hook or webbing tie-back loop option available for body connection
  • Dual Leg for 100% tie-off


PRICE
$499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Weight Capacity310
Weight2 lbs
SizeOne Size
Lanyard Length6 ft
Adjustable LengthNo
Working Length6

Product Details

Harness Connection MaterialSteel
TypeShock Absorbing Lanyard
Number of Legs2
ColorBlack
SeriesArc Flash
StyleDual Leg
Anchorage ConnectionSnap Hook
DescriptionShock Absorbing Lanyard
Package Quantity1
Manufacturers Part Number3400018
Lanyard MaterialKevlar, Nomex
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandGuardian

Compliance & Certifications

CertificationsANSI Z359.13, ASTM F887