- Y-leg for 100% Tie-off; with 1 Snap Hook and 2 Rebar Hooks
- Full-length internal energy absorber limits fall forces to 900 lbs or less
- Durable tubular polyester outer jacket web resists abrasion and UV
- 3,600 lbs gate strength on all steel connectors
- Contrasting load-indicator stitch displays when a fall event has occurred
FallTech® 8259Y3 Internal 6' Shock Absorbing Lanyard, with 1 Snap Hook and 2 Rebar Hooks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$145.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1 in |
| Weight Capacity | 310 |
| Weight | 6 lbs |
| Extended Length | 6' in |
| Lanyard Length | 6 ft |
| Adjustable Length | No |
| Hook Opening | 2-1/2 in |
| Anchorage Connection Gate Opening | 2-1/4 |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 2 |
| Anchorage Connection | Rebar Hook |
| Material | Polyester, Steel |
| Manufacturers Part Number | 8259Y3 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | FallTech |
| Type | Tubular Webbing |
| Color | Blue |
| Series | Internal |
| Style | Y-leg for 100 Percent Tie-off |
| Package Quantity | 1 |
| Description | Internal Shock Absorbing Lanyard |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.14-2012 |