Triton Products Polypropylene Pegboards, 18" x 22" x 1/8", White, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
The commercial quality DuraBoard® polypropylene pegboard has superior holding strength with three times that of traditional pegboard. It is the most durable, weather and impact resistant pegboard available. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. DuraBoard heavy duty pegboard is ideal for anywhere around the home and garage, craft and hobby area, and to organize gardening or hand tools. Use DuraHook double locking pegboard hooks to create the most secure and reliable pegboard system for tool storage and other items. The most demanding tool storage requirements for power tools, large and odd shaped tools are easily met using the DuraBoard pegboard system. Package contains quantity (2) 22 In. x 18 In. x 1/8 In. DuraBoard®(s).
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 1/8 in |
| Height | 18 in |
| Weight Capacity | 50 lbs |
| Weight | 4 lbs |
Product Details
| Type | Pegboard |
| Material | Polypropylene |
| Package Quantity | 2 |
| Color | White |
| Manufacturers Part Number | 018 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |