Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB1639737

MPN #: DB-2-83

Triton Products Ploypropylene Pegboard Kit w/ 79 DuraHooks and 4 Bins, 24" x 48" x 1/4", White - Pkg Qty 2

Product Description
Duraboard® consist of (2) 24" x 48" x 1/4" Duraboard® polypropylene pegboards, an assortment of 79 DuraHook™ locking pegboard hooks, 4 Plastic Hanging Bins and all wall mounting hardware providing a total wall storage solution. Use additional DuraHook™ 70000 series heavy duty double locking pegboard hooks to create the most secure and reliable pegboard system for tool storage and other items.

The DB2-Kit Includes:
  • (2) 24" x 48" x 1/4" white polypropylene Duraboard®s
  • (4) 1-1/8" Single Rod 90° DuraHook™
  • (12) 1" Single Rod 30° DuraHook™
  • (10) 2-1/2" Single Rod 30° DuraHook™
  • (2) 4" Single Rod 30° DuraHook™
  • (2) 6" Single Rod 30° DuraHook™
  • (5) 3/4" DuraHook™ Pliers Holder
  • (2) 2-3/4" Double Rod 80° DuraHook™
  • (6) 1/4-1/2 DuraHook™ Ext Spring Clip (6) 3/4-1 1/4 DuraHook™ Ext Spring Clip
  • (6) 1/4-1/2 DuraHook™ Standard Spring Clip
  • (2) 1/2-1 DuraHook™ Standard Spring Clip
  • (8) 1-3/8 DH Single Ring Tool Holder
  • (4) 1-7/8 DH Double Ring Tool Holder
  • (6) 2-1/4 Curved DuraHook™
  • (4) BinClips for Duraboard®
  • (4) Plastic Hanging Bins
PRICE
$611.90  Sold in packages of 2 / $305.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth1/4 in
Height48 in
Weight Capacity250 lbs
Weight30 lbs

Product Details

TypePegboard Kit
ColorWhite
Hardware IncludedYes
MaterialSteel/Polypropylene
Package Quantity2
Manufacturers Part NumberDB-2-83
BrandTriton Products

Warranty

WarrantyLimited Lifetime