Triton Products Poly Blue Hanging Bin & BinClip Kits, 4 Small & 4 Medium Bins
Write a Review
|
Questions & Answers (0)
Product Description
DuraHook BinKit™(s) provide a commercial grade bin storage solution to securely store loose parts and tool accessories on pegboard. BinKits include BinClips that attach and lock to the pegboard and LocBin Plastic Hanging Bins that mount on each BinClip. The revolutionary LocBin is the ideal stacking and hanging pegboard storage solution. Triton LocBin is versatile and sturdy for garage, shop or office storage. When space is tight and things get cluttered, new and innovative storage solutions are needed. Consumers can be confident that once the bins are stacked and interlocked they will remain attached to one another and the contents will not mix, shift or spill. When wall mounted, LocBins will not slide forward or tip, providing safe and convenient access. Organization and storage no longer needs to be a hassle or disaster waiting to happen. The uses of a LocBin are infinite, and customers who turn to them for a storage solution never want to depend on anything else.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/8 in |
| Width | 7-3/8 in |
| Height | 3 in |
| Weight Capacity | 12 lbs |
| Weight | 2 lbs |
Product Details
| Type | Storage Bins |
| Color | Blue |
| Number of Bins | 8 |
| Material | Polypropylene/Steel |
| Description | Storability Bins |
| Package Quantity | 16 |
| Manufacturers Part Number | 028-B |
| Stack and/or Nest | Hang & Stack |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |